Isc

Steel Arborist Posi Carabiner Double-Locking


product price: $29.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Gold
  • Gate Opening 1 inch
  • Tensile Strength 11,240 lbs. (50 kN)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Isc
  • MFR # 27548
  • Zoro # G205971737
  • UPC #
    5060508261247
  • Country of Origin United Kingdom
  • Category Carabiners

Details

Color Gold
Gate Opening 1 inch
Tensile Strength 11,240 lbs. (50 kN)

Description

ISC 1 inch gate opening. Tensile Strength: 11,240 lbs. (50 kN). Working Load Limit: 1124 lbs. (4.9 kN). Meets ANSI requirements. Gold color.
• Double-Locking 1 inch gate opening
• Tensile Strength: 11,240 lbs. (50 kN)
• Gold color

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.