Shop All Rescue & Descent Equipment
Isc
RP-251 200 Series Small Rigging Block
Mfr # 57404
Zoro # G904965433
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isc
- MFR # 57404
- Zoro # G904965433
- UPC # 5060508269786
- Country of Origin United Kingdom
- Category Rescue & Descent Equipment
Description
The ISC 200 Series Pulleys are redesigned versions of the popular ISC arborist blocks with a new SafeLock mechanism and improved strength. Using state-of-the-art stress analysis programs, the hot-forged aluminum frames are optimized for the forces arborists put on their blocks, and the unique axle and frame interlocking design using heat-treated hardened steel axles means that these pulleys are up to 150% stronger than their predecessors. The Patent Pending SafeLock system is an updated version of the ISC SpringLock design that provides an extremely low profile along with the same quick opening action. Anodized finish. Weighs 4.1 lbs. MBS: 56,202 lbs. (250kN). Maximum rope diameter: 5/8" (16mm). Standards Met: CE Machinery Directive 2006/42/EC, UKCA Supply of Machinery (Safety) Regulations 2008.
• Type: Rigging Block
• The ISC 200 Series Pulleys are redesigned versions of the popular ISC arborist blocks
• Weighs 4.1 lbs. Maximum rope diameter: 5/8 in. (16mm)
• MBS: 56,202 lbs. (250kN)
• Type: Rigging Block
• The ISC 200 Series Pulleys are redesigned versions of the popular ISC arborist blocks
• Weighs 4.1 lbs. Maximum rope diameter: 5/8 in. (16mm)
• MBS: 56,202 lbs. (250kN)
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Anti-Fatigue Insole, 14-15, Orange/Blk, PR (91621)
- MILWAUKEE TOOL Level 4 Cut Resistant High Visibility Polyurethane Dipped Gloves - Large (12 pair) (48-73-8942B)
- GVS-RPB Safety Z-Link Zytec FR Shoulder Cape (16-721)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Self-Lam, 25/PK (MHZW20SLP)
- ISC RP-255 200 Series Medium Rigging Block (57405)
- ISC ISC 108100 D4 Industrial Descender (108100)
- PETZL Rescuecender Rope Clamp (B50A)
- ROCK EXOTICA Akimbo Accending and Decending Device (41192)
- 3M DBI-SALA Tagline 15 O-Ring, Cut Ends 3/16 Poly/Pro (7211862)
- 3M Rescue and Descent Device, 50 ft. (3327050)
- HONEYWELL MILLER Pole 12 ft, Carab Clip, Carab, Lanyard, Bag (QP-EP)
- Isc Rescue & Descent Equipment