Shop All Tree Pole Climbers and Accessories
Isc
Rope Wrench for SRT Ascent & Descent
Mfr # 34030-RD
Zoro # G704965909
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4 in.
- Material Aluminum
- Width 2.1 in.
- Features Rounded edges, smooth bolts and pins, and high-end construction by ISC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isc
- MFR # 34030-RD
- Zoro # G704965909
- UPC # 5060508263685
- Country of Origin United Kingdom
- Category Tree Pole Climbers and Accessories
Dimensions
Length | 4 in. |
Width | 2.1 in. |
Details
Material | Aluminum |
Features | Rounded edges, smooth bolts and pins, and high-end construction by ISC |
Description
The Singing Tree Rope Wrench is a new invention designed for climbing and descending a single part of line in a manner that closely mimics the doubled rope technique (DdRT), as commonly practiced by arborists. This newest version of the Rope Wrench comes from ISC, and is refined with rounded edges, smooth bolts and pins, and the high-end construction you’d expect from ISC. In short, the Rope Wrench is designed to create drag above a rope-tied friction hitch to reduce resistance so that it is comparable to the doubled rope technique (DdRT). Without the Rope Wrench, the amount of grip resulting from a directly tied friction hitch supporting a climber’s weight makes controlled descent nearly impossible. The hitch is not only difficult to release, but the heat friction is incredibly high. The Rope Wrench accommodates ONLY “arborist-grade” climbing lines (11-13 mm) interacting with spliced, heat resistant, eye-to-eye prusik cord (8-10 mm) and requires a micropulley/carabiner attachment to the saddle. WARNING: This product requires experience and possibly training in rope-assisted climbing techniques (specifically SRT as described above) and tree-related hazard assessment prior to use. ISC Singing Tree Rope Wrench now Approved for ITCC Competitions.
• Type: Climbing Ascender
• Designed for climbing and descending a single part of line in a manner that closely mimics the doubled rope technique (DdRT)
• Accommodates ONLY “arborist-grade” climbing lines (11-13mm) interacting with spliced, heat resistant, eye-to-eye prusik cord (8-10mm) and requires a micropulley/carabiner attachment to the saddle
• Type: Climbing Ascender
• Designed for climbing and descending a single part of line in a manner that closely mimics the doubled rope technique (DdRT)
• Accommodates ONLY “arborist-grade” climbing lines (11-13mm) interacting with spliced, heat resistant, eye-to-eye prusik cord (8-10mm) and requires a micropulley/carabiner attachment to the saddle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Kinco HydroFlector Waterproof Polyester Knit Shell & Double-Coated Nitrile (1896P-M)
- CORTECH Inmate Shrt, Orange, 65 per PET/35 Ctn, 2XL (COR1159)
- PIP Leather Drivers Glove, Econ Grade, XL, PK12 (68-162HV/XL)
- CONDOR Facility Sign, 6" W, 9" H, 0.125" Thickness, 483U14 (483U14)
- ISC RP-248 200 Series Compact Rigging Block (57403)
- A & I PRODUCTS THROWLINE-BIGSHOT-POUCH W/TUBING 4" x8.85" x2.65" (A-B1AB16421)
- NOTCH EQUIPMENT Notch Tree Gaffs with Screws & Gaff Covers (40512)
- NOTCH EQUIPMENT Lower Climber Straps With Split Ring 26in (15106)
- KLEIN TOOLS 10-1/2-Inch Handline with Thong Clip (5133)
- NOTCH EQUIPMENT Notch Gecko Steel Climbers with Pole Gaffs (41185)
- ARBO SPACE Fiddle Block Tree Pulling Kit 50ft (ASFBRK50)
- Isc Fall Protection