Shop All Furnace and Heater Parts
Isc
ISC 108144 Medium Single Prussik Pulley
Mfr # 108144
Zoro # G304167994
product price: $97.65
/ea
Free Shipping & Returns
$97.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isc
- MFR # 108144
- Zoro # G304167994
- Country of Origin China
- Category Furnace and Heater Parts
Description
Features
- Heavy-duty Prusik-Minding Pulley PMP
- Aluminum body with Stainless Steel sheave
- For use with single ropes up to 13mm 1/2"
- Roller bearings are ideal for low loads at high speeds
- Tamper-proof rivets
- Certifications: CE EN12278, NFPA 1983
- Strength: MBS: 50kN (12240lbf)
- Weight: 280g \ 9.9OZ
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x22", MERV 14 (6B668)
- GRUNDFOS 96409265 Shaft Seal Kit For All (96409265)
- TELEDYNE LAARS Hot Surface Ignitor with Gasket (RW2002300)
- REZNOR 148588 Limit Linear Tod 10H11 (148588)
- MAXITROL R600Z-3/4" Regulator Zero (R600Z-3/4")
- LOCHINVAR Sensor (TST2032)
- CARRIER Burner (318172-701)
- MOBILIARIO 24 in. Refractory Log Set - 4 Piece (MO1721454)
- MCDONNELL & MILLER Fs6 1" In Line Flow Switch Heavy (FS6)
- HEAT WAGON Fuel Line Tube (M51151-01)
- Isc Furnace and Heater Parts