Shop All Rescue & Descent Equipment
Isc
ISC 108101 D5 Industrial Descender
Mfr # 108101
Zoro # G704047193
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isc
- MFR # 108101
- Zoro # G704047193
- Country of Origin China
- Category Rescue & Descent Equipment
Description
The D5 Descender has a double safety locking mechanism, which means when loaded, the side plates cannot be rotated open due to the positioning of the carabiner and the push button click-lock safety closure. The D5 is easy to attach/detach from rope without detaching from the operator’s harness, therefore eliminating the risk of accidental dropping of the device. It is easy to back-feed the rope through the D5 and therefore it can be used for smooth ascending or for emergency hauling.
Specifications- Rated load: 240 Kg (551 lbs)
- Rope: Ø 12.7 mm \ 1/2"
- Certifications: EN12841, ANSI Z359, NFPA 1983
- Weight: 818g (29 oz)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Industrial Overshoe, Men, Size 14, 5in.H, PR (267090)
- MUTUAL INDUSTRIES 4" X 100Yd Const Grade Pavement White (17792-10-4000)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-15-361-5 (LAT-15-361-5)
- LYLE Overhead Hazard Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English (LCU4-0254-RD_7X5)
- ISC RP-251 200 Series Small Rigging Block (57404)
- ISC RP-255 200 Series Medium Rigging Block (57405)
- ISC ISC 108100 D4 Industrial Descender (108100)
- PETZL Right Handled Ascender, 1124 lb, Blk, 3/4in (B17ARN)
- 3M DBI-SALA Rollgliss Descender, Vertical/Auto Retract (3303002)
- PETZL Petzl RIG Compact Descender for 10 mm to 11.5 mm ropes (D021AA00)
- KONG USA Reflex Single Sheave Pulley (82900NP00KK)
- Isc Fall Protection