Isc

ISC 108100 D4 Industrial Descender


product price: $322.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The D4 Work/Rescue Descender features a unique and innovative cam action, which offers precise control at slow or fast speeds. The progressive cam works by way of one cam operating inside another cam. The D4 is the only ANSI certified descender on the market today.

Features
  • For use with single ropes from 10.5 - 11.5mm \ 7/16"
Specifications
  • Certifications: CE EN12841, NFPA 1983, ANSI Z359
  • Strength: MBS 16kN (3597lbf)
  • Working Load Rating WLL: 240kg \ 551lbs
  • Weight: 655g \ 23oz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.