Shop All Carabiners
Isc
Fixed Plate Micro Pulley
Mfr # 99467
Zoro # G812322168
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isc
- MFR # 99467
- Zoro # G812322168
- Country of Origin United Kingdom
- Category Carabiners
Description
Introducing an all new ISC RP037 Micro Pulley! The ISC RP037 Micro pulley was crafted with functionality and versatility in mind. It features a revised attachment eye that is wider and longer allowing for greater compatibility with carabiners and even allows rotation with many models. The pulley utilizes 6000 Series Aluminum and an anodized wheel to offer the strength and quality that you come to expect from any ISC product. Compatible with rope diameter up to 13mm 1/2in, Minimum Breaking Strength MBS: 6,294 lbs.28kN, Standard serial numbering, Anodized red finish, Weight:3.25 oz. 92g. Meets EN12278:2007 standard.
Restrictions
- This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Pavement Stencil, 8 in, Number Kit, 1/16 (STL-116-8080)
- KAREWEAR Welding Jacket, Green, Sateen w/Cane Back and Kevlar Thread, XL (804GRCNXL)
- MCR SAFETY High Visibility Vest, L Size, Unisex (SURVCL2LL)
- WEARWELL 12 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- ISC Steel Arborist Posi Carabiner Double-Locking (27548)
- US CARGO CONTROL Snap Hook Carabiner SS T316 - 2" Length (SHOOK2)
- DMM Ultra D Aluminum Carabiner ANSI Gate (35978)
- PETZL Spirit Carabiner Straight Gate, Aluminum (M061AA00)
- PETZL Carabiner, Screw-Lock, 3" Length, Steel, Bright (P15)
- PETZL Aluminum "OK" Auto Locking Oval Shaped Black Carabiner (32190)
- KONG USA Carabiner, no lock, 201-1/2mm Length, Stainless Steel, Silver (535N0GPP0K)
- Isc Carabiners