Shop All Blocks, Sheaves & Pulleys
Isc
Compact Rigging Pulley (13mm Rope Max)
Mfr # 36219
Zoro # G403892445
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 1,900 lb (8.4 kN)
- Sheave Width 3 in.
- Sheeve Material Aluminum/Steel
- Length 5 in.
- Width 3 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isc
- MFR # 36219
- Zoro # G403892445
- UPC # 5060508261353
- Country of Origin United Kingdom
- Category Blocks, Sheaves & Pulleys
Dimensions
Sheave Width | 3 in. |
Length | 5 in. |
Width | 3 in. |
Height | 2 |
Details
Working Load Limit | 1,900 lb (8.4 kN) |
Sheeve Material | Aluminum/Steel |
Includes | Easy to open fixed-pin attachment |
Material | Aluminum/Steel |
Features | Colored aluminum-alloy cheek plates & sheaves to easily identify max rope sizes, safe working-load limits, max breaking strengths and sheave sizes. Made with stainless-steel axles. |
For Use With | Lower sheave can hold up to 1/2 in. diameter rope. Top sheave can hold up to 5/8 in. diameter sling. |
Application | Lightweight rigging applications |
Weight | 1.4 lbs. |
Color | Green/Grey |
Working Load limit | 1900 lbs (8.4 kN) |
Description
The RP048 Compact Rigging Block w/ Spring Pin. The latest addition to ISC's world-leading range of rigging pulleys is the new "Compact Block", suitable for lightweight rigging applications. At approximately half the size of the standard small rigging pulley and weighing in at only 490g (1lb), the new compact rigging pulley offers a highly impressive strength to weight ratio, with an 85kN (19,000 lbs.) MBS and WLL of 1,900 lbs. The Pulley plates are made from hot forged Aluminum and it is this manufacturing process which allows such a compact pulley to boast such great strength and dynamic load bearing capacity. Features:Spring-lock pin, with chamfered head yields quick, easy location and secure lock. Wide, rounded cheek plates protects ropes to minimize wear. Color coded sheaves for quick easy sizing identification.Identifications plates with individually serial numbered make inspection tracking easy.Specifications: Height: 5 in.(125mm), Body Width: 3 in.(76mm), Body Material: Aluminum, Pin Material: Stainless Steel, Weight: 1 lb. (490g) MBS: 19,000 lbs. (85kN), WLL: 1,900 lbs. (8.4 kN), Working Line Capacity: 1/2 in. (13mm), Rigging Sling Size: 5/8 in.(16mm) .
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4 ft Fiberglass Stepladder, 375 lb Capacity (DXL3410-04)
- ZICO Wheel Chock, 12 In H, Aluminum (SAC-44-E)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 700lb, Endless (60107)
- BLICKLE Swivel Plate Caster, PU, 4", 660 lb., Caster Wheel/Tread Material: Aluminum/Polyurethane Elastomer (LK-ALST 100K-14)
- PETZL Prusik Twin Pulley, 8100 lbs, Red/Black (P65A)
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 800 lb Max Load, Zinc Plated (4JX79)
- CDCO CDCO 400A-5/8 V-Grooved Pulley, 5/8 in Dia Bore, 4 in OD (400A)
- NOTCH 1/2in Rigging Spring Block (55352)
- BROWNING Split Taper B Sheaves (3TB200 KWY 1/2 X 1/4)
- PEERLESS Pulley Block On Plate, Fibrous Rope, 3/8 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-070-146C16)
- BROWNING Gearbelt Pulleys-500 (40XLB037)
- Isc Lifting Hardware