Shop All Tree Pole Climbers and Accessories
Isc
3/4 in. Medium Aluminum Rigging Block
Mfr # 12372
Zoro # G204426863
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Ropes up to 3/4-inch diameter
- Length 10.5"
- Material Aluminum
- Color Blue
- Weight 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isc
- MFR # 12372
- Zoro # G204426863
- UPC # 5060508261391
- Country of Origin United Kingdom
- Category Tree Pole Climbers and Accessories
Dimensions
Length | 10.5" |
Height | 4.2 |
Width | 5.3" |
Details
For Use With | Ropes up to 3/4-inch diameter |
Material | Aluminum |
Color | Blue |
Weight | 5.5 |
Max. Working Load | 6,600 lbs. |
Features | Compact design and the unique upper sheave opens and closes and secures easily |
Application | Perfect for the working arborist |
Description
The updated RP055 from ISC is a 3/4 in. capacity spring block perfect for the working arborist. Compact design and the unique upper sheave opens and closes and secures easily. Eliminates the chance of dropping a sheave. The rope friendly rounded side plates are thick aluminum with a blue powder coating to enhance the life of the block. Capacity: 3/4 in. rope diameter. Weight: 3.5 lbs., WLL: 30kN (6,600 lbs.), Breaking Strength: 150kN (33,000 lbs.)
• Type: Rigging Block
• Features: Compact design and the unique upper sheave opens and closes and secures easily; Rope friendly rounded side plates are thick aluminum with a blue powder coating to enhance the life of the block
• Type: Rigging Block
• Features: Compact design and the unique upper sheave opens and closes and secures easily; Rope friendly rounded side plates are thick aluminum with a blue powder coating to enhance the life of the block
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, XL (O44122)
- THOROGOOD SHOES Size 13 EE Men's 8 in Work Boot Steel Work Boot, Light Brown (804-4208 132E)
- DIXON Fire Jacket, 1/2 in ID, Iron Oxide Red, Domestic (1310-8)
- SHOWA 14" Chemical Resistant Gloves, PVC, L, 1 PR (7714R)
- ISC RP-248 200 Series Compact Rigging Block (57403)
- ISC Rope Wrench for SRT Ascent & Descent (34030-RD)
- NOTCH Gecko® Aluminum 2.0 Climbers w/ Tree Gaffs (41320T)
- A & I PRODUCTS Straps, Top, Leather 5.35" x9.3" x3.8" (A-B1AB0897001)
- HONEYWELL MILLER Positioning Lanyard, 8 ft., 400 lb. Weight Capacity, White (ARL-100-Z7/8FT)
- SUNBELT Rigging Block-ISC, 3/4", Large 12.5" x7.5" x4.5" (A-B1ABRP057A1)
- SUNBELT Strw-ISC, Rope Wrench, Wrench 5" x4" x2" (A-B1ABRP280A1)
- Isc Fall Protection