Shop All Blocks, Sheaves & Pulleys
Isc
2.2 ton (5/8 in. line) Red Pulley Block (Orange Wheel)
Mfr # 16454
Zoro # G703892602
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 19.57kN (4,400 lb)
- Sheave Width 3.8
- Sheeve Material Aluminum/Steel
- Includes Easy to open fixed-pin attachment
- Material Aluminum/Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isc
- MFR # 16454
- Zoro # G703892602
- UPC # 5060508261377
- Country of Origin United Kingdom
- Category Blocks, Sheaves & Pulleys
Dimensions
Sheave Width | 3.8 |
Height | 2 |
Details
Working Load Limit | 19.57kN (4,400 lb) |
Sheeve Material | Aluminum/Steel |
Includes | Easy to open fixed-pin attachment |
Material | Aluminum/Steel |
For Use With | Up to 3/4 in. rope capacity |
Features | Colored aluminum-alloy cheek plates & sheaves to easily identify max rope sizes, safe working-load limits, max breaking strengths and sheave sizes. Made with stainless-steel axles. |
Color | Red/Orange |
Description
Spring lock blocks are popular among riggers for their high strength-to-weight ratio and quick-twist rope access. Solid aluminum-alloy cheek plates, bushing, and sheave are supported by stainless-steel axles. For those concerned about aluminum not withstanding the punishment of steel, we have no record of a fracture complaint in 3 years of production. Spring lock blocks have broad cheek plates to protect running lines, and large sheaves to minimize bend in rigging lines (providing 4:1 up to 9:1 ratios). 2.75 in. sheave, up to 5/8 in. rope capacity, weighs: 3.8 lbs., 2.2 ton working load limit. Orange sheave (5/8 in. rope capacity) for easy identification.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREOLA INDUSTRIES 3/16" Galvanized Steel Type 7x19 Aircraft Cable Wire Rope, 100 ft (ZAG316-GAL-719-100)
- GEMTOR Ladder, Nylon Rope, 3" Loops, 10 ft. (322-10L)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 2 in W, Polyester, Silver (EE2802TFX5)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 6' - 4-ply (EE4-902-06-T3)
- ISC Compact Rigging Pulley (13mm Rope Max) (36219)
- BARON DOUBLE EYE PULLEY 1""D (0176ZD-1)
- CAMPBELL CHAIN & FITTINGS Swivel Eye Pulley 3" (T7550304)
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 685 lb Max Load, Zinc Plated (4JX74)
- PETZL Pro Traxion Progress Capture Pulley (P055AA00)
- CAMPBELL CHAIN & FITTINGS 1" Double End, Round Eye Swivel, #2225Z (T7640322)
- PEERLESS Pulley Block, Fibrous Rope, 5/8 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-130-03-56-)
- Isc Lifting Hardware