Shop All Blocks, Sheaves & Pulleys
Isc
2.2 ton (3/4 in. line) Red Pulley Block (green wheel)
Mfr # 16455
Zoro # G603892603
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 19.57kN (4,400 lb)
- Sheave Width 4.4
- Sheeve Material Aluminum/Steel
- Material Aluminum/Steel
- Includes Easy to open fixed-pin attachment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isc
- MFR # 16455
- Zoro # G603892603
- UPC # 5060508262442
- Country of Origin United Kingdom
- Category Blocks, Sheaves & Pulleys
Dimensions
Sheave Width | 4.4 |
Height | 2 |
Details
Working Load Limit | 19.57kN (4,400 lb) |
Sheeve Material | Aluminum/Steel |
Material | Aluminum/Steel |
Includes | Easy to open fixed-pin attachment |
For Use With | Up to 3/4 in. rope capacity |
Features | Colored aluminum-alloy cheek plates & sheaves to easily identify max rope sizes, safe working-load limits, max breaking strengths and sheave sizes. Made with stainless-steel axles. |
Color | Red/Green |
Description
Spring lock blocks are popular among riggers for their high strength-to-weight ratio and quick-twist rope access. Solid aluminum-alloy cheek plates, bushing, and sheave are supported by stainless-steel axles. For those concerned about aluminum not withstanding the punishment of steel, we have no record of a fracture complaint in 3 years of production. Spring lock blocks have broad cheek plates to protect running lines, and large sheaves to minimize bend in rigging lines (providing 4:1 up to 9:1 ratios). 2.75 in. sheave, up to 3/4 in. rope capacity, weighs, 3.75 lbs., 2.2 ton working load limit. Green sheave (3/4 in. rope capacity) for easy identification.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hopper Lid, Fits 3 cu. yd. (30033)
- TMI Curtain Wall, 8 ft H x 24 ft W (999-00083)
- DLM Holdown Springs, Pawl Spring For Holdown (OTH2556)
- LOCOLOC Sleeve, Copper, 5/32 in., Nickel Plated (SL2-5N)
- ISC Compact Rigging Pulley (13mm Rope Max) (36219)
- HOMESTEAD We Mb-70 Block (HO2631620)
- CDCO CDCO 250A-1/2 V-Grooved Pulley, 1/2 in Dia Bore, 2-1/2 in OD (250A)
- KLEIN TOOLS Block and Tackle, Spliced to Block 268, w/Hook 258 (H1802-30S)
- US CARGO CONTROL 4190 Snatch Block w/ Shackle (3/8" wire x 3" sheave) (4190S3)
- BROWNING Split Taper B Sheaves-600 (2TB40 KWY 3/8 X1/8)
- RONSTAN Pulley Block, Fibrous Rope, 880 lb Max Load, Painted (RF41100)
- Isc Blocks, Sheaves & Pulleys