Shop All Overboots and Overshoes
Isa
Overshoes, XL, Yellow, Resists Bioburden, PR
Mfr # SYLF100XL-GR
Zoro # G5836262
product price: $7.35
/pr
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Yellow
- Material Rubber
- Gender Unisex
- Toe Type Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isa
- MFR # SYLF100XL-GR
- Zoro # G5836262
- Country of Origin Mexico
- Category Overboots and Overshoes
Dimensions
Size | XL |
Fits Shoe Size | 11 to 15 |
Boot Height | 7 1/2 in |
Fits Footwear Size | 11 to 15 |
Description
Overshoe, Ankle, Footwear Sole Pattern Slip Resistant, Yellow, Fits Shoe Size 11 to 15, Boot Height 7 1/2 in, Unisex, Metatarsal Guard No, Size XL, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL High Viz Rain Parka and Body Warmer, 3X-Large, Lime, Class 3 (360C-3 3XL)
- PIG PIG Spill Kit, Chem/Hazmat, Silver (KIT353)
- UTILITY PRO High-visibility Yellow/Black Class 3 Quilted Bomber Jacket size 2XL (UHV562-2X-YB)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, XS, PR (11-801-6 -XS)
- ISA Overshoes, 2XL, Red, Resists Bioburden, PR (SRLF100XXL-GR)
- ISA Overshoes, XL, Yllw, Resists Bioburden, PK50 (SYBF401X)
- ISA Overshoes, LG, Yllw, Resists Bioburden, PK50 (SYBF400L)
- ISA Overshoes, LG, Yellow, Resists Bioburden, PR (SYLF100L-GR)
- ISA Overshoes, 2XL, Blue, Resists Bioburden, PR (SBLF100XXL-GR)
- ISA Overshoes, 2XL, Black, Resists Bioburden, PR (SZLF100XXL-GR)
- SHOES FOR CREWS Overshoes, Unisex, S, Plain, PR (50)
- Isa Overboots and Overshoes