Isa

Overshoes, XL, Red, Resists Bioburden, PR


product price: $7.35
/pr

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Size XL
  • Color Red
  • Material Rubber
  • Gender Unisex
  • Toe Type Composite
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size XL
Fits Shoe Size 11 to 15
Boot Height 7 1/2 in
Fits Footwear Size 11 to 15

Description

Overshoe, Ankle, Footwear Sole Pattern Slip Resistant, Red, Fits Shoe Size 11 to 15, Boot Height 7 1/2 in, Unisex, Metatarsal Guard No, Size XL, Waterproof Yes, Upper Material Rubber, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.