Shop All Overboots and Overshoes
Isa
Overshoes, XL, Red, Resists Bioburden, PK100
Mfr # SRLF100XL
Zoro # G5499781
product price: $302.99
/pk 100, $3.03/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Red
- Material Rubber
- Gender Unisex
- Toe Type Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isa
- MFR # SRLF100XL
- Zoro # G5499781
- Country of Origin Mexico
- Category Overboots and Overshoes
Dimensions
Size | XL |
Boot Height | 7 1/2 in |
Fits Shoe Size | 11 to 15 |
Fits Footwear Size | 11 to 15 |
Description
Overshoe, Ankle, Footwear Sole Pattern Slip Resistant, Red, Fits Shoe Size 11 to 15, Boot Height 7 1/2 in, Unisex, Metatarsal Guard No, Size XL, Waterproof Yes, Upper Material Rubber, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 1" x 1/2" White Label, Polyester, THT-5-423-10 (THT-5-423-10)
- RINGERS GLOVES Mechanics Gloves, M ( 9 ), Orange (116-09)
- SYSTEM SENSOR Horn Speaker Systems Depot Outdoor Red (SPRK)
- ANSELL AlphaTec 58-735 Nitrile Gloves X-Large 14" L (GLV1213-XL)
- ISA Overshoes, XL, Blue, Resists Bioburden, PR (SBLF100XL-GR)
- ISA Overshoes, LG, Yllw, Resists Bioburden, PK50 (SYBF400L)
- ISA Overshoes, LG, Red, Resists Bioburden, PR (SRLF100L-GR)
- ISA Overshoes, 2XL, Ylw, Resist Bioburden, PK100 (SYLF100XXL)
- ISA Overshoes, SM, Black, Resists Bioburden, PR (SZLF100S-GR)
- ISA Overshoes, LG, Blue, Resists Bioburden, PR (SBLF100L-GR)
- TINGLEY StormTracks Rain Boot, PVC, Youth, Black/Tan Size 13, PR (11714)
- Isa Foot Protection