Shop All Overboots and Overshoes
Isa
Overshoes, XL, Bl, Resists Bioburden, PK100
Mfr # SBLF100XL
Zoro # G5534407
product price: $352.99
/pk 100, $3.53/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Blue
- Material Rubber
- Gender Unisex
- Toe Type Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isa
- MFR # SBLF100XL
- Zoro # G5534407
- Country of Origin Mexico
- Category Overboots and Overshoes
Dimensions
Size | XL |
Boot Height | 7 1/2 in |
Fits Shoe Size | 11 to 15 |
Fits Footwear Size | 11 to 15 |
Description
Overshoe, Ankle, Footwear Sole Pattern Slip Resistant, Blue, Fits Shoe Size 11 to 15, Boot Height 7 1/2 in, Unisex, Metatarsal Guard No, Size XL, Waterproof Yes, Upper Material Rubber, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 17 in Height, 17 in Width, Vinyl (724235)
- 3M Tub and Shower Anti-Slip Tape, White, PK50 (7705)
- ALLEGRO INDUSTRIES ALLEGRO STANDARD SMOKE TEST RESPIRATOR KIT (2050)
- YOUNG BROS STAMP WORKS Hand Cut Letter Set, 3/32inH, Gothic, Steel (02272)
- ISA Overshoes, 2XL, Yllw, Resists Bioburden, PR (SYLF100XXL-GR)
- ISA Overshoes, XL, Red, Resists Bioburden, PR (SRLF100XL-GR)
- ISA Overshoes, LG, Black, Resists Bioburden, PR (SZLF100L-GR)
- ISA Overshoes, XL, Blue, Resists Bioburden, PR (SBLF100XL-GR)
- ISA Overshoes, LG, Blue, Resists Bioburden, PR (SBLF100L-GR)
- ISA Overshoes, SM, Blk, Resists Bioburden, PK100 (SZLF100S)
- NEOS Overshoe, Nylon, Black, 11", Sz 3XL, PR (EXPG)
- Isa Overboots and Overshoes