Shop All Overboots and Overshoes
Isa
Overshoes, SM, Red, Resists Bioburden, PR
Mfr # SRLF100S-GR
Zoro # G5847307
product price: $3.99
/pr
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Red
- Material Rubber
- Gender Unisex
- Toe Type Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isa
- MFR # SRLF100S-GR
- Zoro # G5847307
- Country of Origin Mexico
- Category Overboots and Overshoes
Dimensions
Size | S |
Boot Height | 7 1/2 in |
Fits Shoe Size | 4 to 6 |
Fits Footwear Size | 4 to 6 |
Description
Overshoe, Ankle, Footwear Sole Pattern Slip Resistant, Red, Fits Shoe Size 4 to 6, Boot Height 7 1/2 in, Unisex, Metatarsal Guard No, Size S, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S2852HS)
- MIGHTY LINE Floor Marking Tape, 4In W, 100 ft. L (4RW)
- BRADY Label Roll, White, Labels/Roll: 250 (B33-375-2-7642)
- IRONCLAD PERFORMANCE WEAR Winter Leather Impact Gloves, M, PR (G-EHVIP-03-M)
- ISA Overshoes, 2XL, Blue, Resists Bioburden, PR (SBLF100XXL-GR)
- ISA Overshoes, XL, Blue, Resists Bioburden, PR (SBLF100XL-GR)
- ISA Overshoes, LG, Red, Resists Bioburden, PR (SRLF100L-GR)
- ISA Overshoes, MD, Red, Resists Bioburden, PR (SRLF100M-GR)
- ISA Overshoes, LG, Yellow, Resists Bioburden, PR (SYLF100L-GR)
- ISA Overshoes, MD, Black, Resists Bioburden, PR (SZLF100M-GR)
- TINGLEY Tingley 10" Rubber Overboots (1400 XXLG)
- Isa Foot Protection