Shop All Overboots and Overshoes
Isa
Overshoes, SM, Blue, Resists Bioburden, PR
Mfr # SBLF100S-GR
Zoro # G5791033
product price: $2.75
/pr
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Blue
- Material Rubber
- Gender Unisex
- Toe Type Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isa
- MFR # SBLF100S-GR
- Zoro # G5791033
- Country of Origin Mexico
- Category Overboots and Overshoes
Dimensions
Size | S |
Boot Height | 7 1/2 in |
Fits Shoe Size | 4 to 6 |
Fits Footwear Size | 4 to 6 |
Description
Overshoe, Ankle, Footwear Sole Pattern Slip Resistant, Blue, Fits Shoe Size 4 to 6, Boot Height 7 1/2 in, Unisex, Metatarsal Guard No, Size S, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Men, 12, D, Pull On, 11inH, PR (SE4812)
- MUCK BOOT CO Women's Arctic Ice Tall AGAT (ASVTA404 M 100)
- GEMTOR Full Body Harness, Vest Style, Universal (972H-2)
- CARHARTT T-Shirt, Navy, XL (K87-NVY XLG REG)
- ISA Overshoes, LG, Blue, Resists Bioburden, PR (SBLF100L-GR)
- ISA Overshoes, LG, Yllw, Resists Bioburden, PK50 (SYBF400L)
- ISA Overshoes, LG, Red, Resists Bioburden, PR (SRLF100L-GR)
- ISA Overshoes, 2XL, Ylw, Resist Bioburden, PK100 (SYLF100XXL)
- ISA Overshoes, XL, Black, Resists Bioburden, PR (SZLF100XL-GR)
- ISA Overshoes, MD, Black, Resists Bioburden, PR (SZLF100M-GR)
- TREDS OVERBOOTS Overboots, 2XL, Pull On, 6in H, Blk, PR (13854)
- Isa Foot Protection