Shop All Overboots and Overshoes
Isa
Overshoes, SM, Blk, Resists Bioburden, PK100
Mfr # SZLF100S
Zoro # G5540372
product price: $242.99
/pk 100, $2.43/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
- Color Black
- Material Rubber
- Gender Unisex
- Toe Type Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isa
- MFR # SZLF100S
- Zoro # G5540372
- Country of Origin Mexico
- Category Overboots and Overshoes
Dimensions
Size | S |
Fits Shoe Size | 4 to 6 |
Boot Height | 7 1/2 in |
Fits Footwear Size | 4 to 6 |
Description
Overshoe, Ankle, Footwear Sole Pattern Slip Resistant, Black, Fits Shoe Size 4 to 6, Boot Height 7 1/2 in, Unisex, Metatarsal Guard No, Size S, Waterproof Yes, Upper Material Rubber, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Free-Flex Work Gloves - Small, Small, Red/Black (48-22-8715)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (11-518)
- SPILLTECH Oil-Only Protector Pads, PK100 (BPL100H)
- MCR SAFETY Red Brick 2 Ply Loop, PK12 (9462K)
- ISA Overshoes, LG, Yellow, Resists Bioburden, PR (SYLF100L-GR)
- ISA Overshoes, MD, Red, Resists Bioburden, PR (SRLF100M-GR)
- ISA Overshoes, XL, Black, Resists Bioburden, PR (SZLF100XL-GR)
- ISA Overshoes, SM, Yellow, Resists Bioburden, PR (SYLF100S-GR)
- ISA Overshoes, 2XL, Red, Resists Bioburden, PR (SRLF100XXL-GR)
- ISA Overshoes, XL, Red, Resists Bioburden, PR (SRLF100XL-GR)
- SHOES FOR CREWS Shoes For Crews® Crewguard™ 1" Latex Overshoes, X-Small (3-5) (50 SZ X-SMALL)
- Isa Foot Protection