Shop All Overboots and Overshoes
Isa
Overshoes, MD, Blue, Resists Bioburden, PR
Mfr # SBLF100M-GR
Zoro # G5879741
original price:
$3.15
5% off
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Blue
- Material Rubber
- Gender Unisex
- Toe Type Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isa
- MFR # SBLF100M-GR
- Zoro # G5879741
- Country of Origin Mexico
- Category Overboots and Overshoes
Dimensions
Size | M |
Fits Shoe Size | 7 to 9 |
Boot Height | 7 1/2 in |
Fits Footwear Size | 7 to 9 |
Description
Overshoe, Ankle, Footwear Sole Pattern Slip Resistant, Blue, Fits Shoe Size 7 to 9, Boot Height 7 1/2 in, Unisex, Metatarsal Guard No, Size M, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Duck Pond Mini-Berm, 60 gal Spill Capacity, Industial Fabric (5646-YE)
- MCR SAFETY SensaTouch, Disposable Medical Grade Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free, XL (5045XL)
- BRADY Number Label, 1, 3/4in.Hx9/16in.W, Vinyl (1520-1)
- RADIANS Radians SV22B-1 Economy Type O Class 1 Safety Vest (SV22-1ZBM-XL)
- ISA Overshoes, XL, Red, Resists Bioburden, PR (SRLF100XL-GR)
- ISA Overshoes, 2XL, Ylw, Resist Bioburden, PK100 (SYLF100XXL)
- ISA Overshoes, 2XL, Blue, Resists Bioburden, PR (SBLF100XXL-GR)
- ISA Overshoes, SM, Blue, Resists Bioburden, PR (SBLF100S-GR)
- ISA Overshoes, 2XL, Yllw, Resists Bioburden, PR (SYLF100XXL-GR)
- ISA Overshoes, MD, Red, Resists Bioburden, PR (SRLF100M-GR)
- TINGLEY Workbrutes Overshoes, Mens, XL, Pull On, Yellow, PVC, PR (35113)
- Isa Overboots and Overshoes