Shop All Overboots and Overshoes
Isa
Overshoes, MD, Blk, Resists Bioburden, PK100
Mfr # SZLF100M
Zoro # G5534763
original price:
$352.99
9% off
new price: $317.99
/pk 100, $3.18/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Black
- Material Rubber
- Gender Unisex
- Toe Type Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isa
- MFR # SZLF100M
- Zoro # G5534763
- Country of Origin Mexico
- Category Overboots and Overshoes
Dimensions
Size | M |
Boot Height | 7 1/2 in |
Fits Shoe Size | 7 to 9 |
Fits Footwear Size | 7 to 9 |
Description
Overshoe, Ankle, Footwear Sole Pattern Slip Resistant, Black, Fits Shoe Size 7 to 9, Boot Height 7 1/2 in, Unisex, Metatarsal Guard No, Size M, Waterproof Yes, Upper Material Rubber, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Markers, Legend 650-674, Blk/Wht, PK25 (WM-650-674-PK)
- CALLOWAY MILLS Natural, Red, 24 W x 36 L (106602436)
- MILWAUKEE TOOL Hard Hat (48-73-1209)
- SOTERIA GLOVE Select Grain Cowhide Leather Driver, Size: XL, 12 Pairs/PK (I2032/XL)
- ISA Overshoes, SM, Blk, Resists Bioburden, PK100 (SZLF100S)
- ISA Overshoes, XL, Blue, Resists Bioburden, PR (SBLF100XL-GR)
- ISA Overshoes, 2XL, Blue, Resists Bioburden, PR (SBLF100XXL-GR)
- ISA Overshoes, 2XL, Yllw, Resists Bioburden, PR (SYLF100XXL-GR)
- ISA Overshoes, XL, Blk, Resists Bioburden, PK50 (SZBF401X)
- ISA Overshoes, XL, Black, Resists Bioburden, PR (SZLF100XL-GR)
- PAWS Anti-Slip Footwear, Red, Womens, PR (13023)
- Isa Foot Protection