Shop All Overboots and Overshoes
Isa
Overshoes, LG, Ylw, Resists Bioburden, PK100
Mfr # SYLF100L
Zoro # G5535043
product price: $298.99
/pk 100, $2.99/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Yellow
- Material Rubber
- Gender Unisex
- Toe Type Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isa
- MFR # SYLF100L
- Zoro # G5535043
- Country of Origin Mexico
- Category Overboots and Overshoes
Dimensions
Size | L |
Fits Shoe Size | 9 to 11 |
Boot Height | 7 1/2 in |
Fits Footwear Size | 9 to 11 |
Description
Overshoe, Ankle, Footwear Sole Pattern Slip Resistant, Yellow, Fits Shoe Size 9 to 11, Boot Height 7 1/2 in, Unisex, Metatarsal Guard No, Size L, Waterproof Yes, Upper Material Rubber, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD M/L Cooling Vest, Blue (ISO2)
- BRADY Wire Marking Sleeves, Black/Yellow (M21-187-C-342-YL)
- MCR SAFETY Kevlar Cotton Thumbslot Sleeve 22 Black (9379KCTJ)
- MCR SAFETY Artic Jack Cold Protection Gloves, Thermosock Lining, L, 12PK (1955L)
- ISA Overshoes, 2XL, Ylw, Resist Bioburden, PK100 (SYLF100XXL)
- ISA Overshoes, LG, Blue, Resists Bioburden, PR (SBLF100L-GR)
- ISA Overshoes, LG, Yllw, Resists Bioburden, PK50 (SYBF400L)
- ISA Overshoes, XL, Black, Resists Bioburden, PR (SZLF100XL-GR)
- ISA Overshoes, XL, Yellow, Resists Bioburden, PR (SYLF100XL-GR)
- ISA Overshoes, 2XL, Black, Resists Bioburden, PR (SZLF100XXL-GR)
- SHOES FOR CREWS Overshoes, Unisex, Plain, PR (50-L)
- Isa Foot Protection