Shop All Overboots and Overshoes
Isa
Overshoes, LG, Yellow, Resists Bioburden, PR
Mfr # SYLF100L-GR
Zoro # G5864420
product price: $3.95
/pr
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Yellow
- Material Rubber
- Gender Unisex
- Toe Type Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isa
- MFR # SYLF100L-GR
- Zoro # G5864420
- Country of Origin Mexico
- Category Overboots and Overshoes
Dimensions
Size | L |
Fits Shoe Size | 9 to 11 |
Boot Height | 7 1/2 in |
Fits Footwear Size | 9 to 11 |
Description
Overshoe, Ankle, Footwear Sole Pattern Slip Resistant, Yellow, Fits Shoe Size 9 to 11, Boot Height 7 1/2 in, Unisex, Metatarsal Guard No, Size L, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Headgear, Ratchet, Blue, w/Chin Protector (82521-10000)
- IMPACTO Glove, XL, Palm Type Coated, PR (BLACKMAXXISO50)
- MIDWEST FASTENER Orange Plastic Ring Key Tags with Splits 6PK (35564)
- MAPA 18" Chemical Resistant Gloves, Neoprene, 11, 1 PR (N-730)
- ISA Overshoes, 2XL, Blue, Resists Bioburden, PR (SBLF100XXL-GR)
- ISA Overshoes, 2XL, Ylw, Resist Bioburden, PK100 (SYLF100XXL)
- ISA Overshoes, XL, Black, Resists Bioburden, PR (SZLF100XL-GR)
- ISA Overshoes, XL, Yllw, Resists Bioburden, PK50 (SYBF401X)
- ISA Overshoes, XL, Blk, Resists Bioburden, PK50 (SZBF401X)
- ISA Overshoes, XL, Red, Resists Bioburden, PR (SRLF100XL-GR)
- ZORO SELECT Overboot, Mens, 2XL, Pull On, Yllw, Latex, PR (6ZCH3)
- Isa Foot Protection