Shop All Overboots and Overshoes
Isa
Overshoes, LG, Blk, Resists Bioburden, PK50
Mfr # SZBF400L
Zoro # G5525383
product price: $260.99
/pk 50, $5.22/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Material Rubber
- Gender Unisex
- Toe Type Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isa
- MFR # SZBF400L
- Zoro # G5525383
- Country of Origin Mexico
- Category Overboots and Overshoes
Dimensions
Size | L |
Fits Shoe Size | 8 to 10 |
Boot Height | 12 in |
Fits Footwear Size | 8 to 10 |
Description
Overboot, Mid-Calf, Footwear Sole Pattern Slip Resistant, Black, Fits Shoe Size 8 to 10, Boot Height 12 in, Unisex, Metatarsal Guard No, Size L, Waterproof Yes, Upper Material Rubber, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Showa Atlas 620 Medium Weight PVC Glove, 12PK (620-08)
- HONEYWELL NORTH Filter, P100, Magenta, 2 PK, NIOSH (75FFP100)
- SHOWA Coated Gloves, Blk/Gr, S, VF, 43YT08, PR (341S-06-V)
- TINGLEY Icon Rain, Pants, Class, E, Black, XL (P24123-XL)
- ISA Overshoes, MD, Black, Resists Bioburden, PR (SZLF100M-GR)
- ISA Overshoes, LG, Blue, Resists Bioburden, PR (SBLF100L-GR)
- ISA Overshoes, LG, Black, Resists Bioburden, PR (SZLF100L-GR)
- ISA Overshoes, 2XL, Yllw, Resists Bioburden, PR (SYLF100XXL-GR)
- ISA Overshoes, MD, Blue, Resists Bioburden, PR (SBLF100M-GR)
- ISA Overshoes, 2XL, Ylw, Resist Bioburden, PK100 (SYLF100XXL)
- THE BRUSH MAN 17” Over-The-Shoe Yellow Slush Boots, Size 13 (BOOT-SLUSH-13)
- Isa Foot Protection