Shop All Overboots and Overshoes
Isa
Overshoes, LG, Black, Resists Bioburden, PR
Mfr # SZLF100L-GR
Zoro # G5865489
product price: $4.39
/pr
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Material Rubber
- Gender Unisex
- Toe Type Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isa
- MFR # SZLF100L-GR
- Zoro # G5865489
- Country of Origin Mexico
- Category Overboots and Overshoes
Dimensions
Size | L |
Boot Height | 7 1/2 in |
Fits Shoe Size | 9 to 11 |
Fits Footwear Size | 9 to 11 |
Description
Overshoe, Ankle, Footwear Sole Pattern Slip Resistant, Black, Fits Shoe Size 9 to 11, Boot Height 7 1/2 in, Unisex, Metatarsal Guard No, Size L, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 1 PR (546WXXL-10)
- NATIONAL SAFETY APPAREL Heat Resist. Gloves, Yellow, Univ., PR (G44RTRF12)
- ACTION CHEMICAL Disp. Lab Coat, XL, Polypropylene, Wht, PK30 (M1710-XL)
- MIGHTY LINE Floor Marking Tape, 2In W, 100 ft. L (2RW)
- ISA Overshoes, XL, Blue, Resists Bioburden, PR (SBLF100XL-GR)
- ISA Overshoes, SM, Black, Resists Bioburden, PR (SZLF100S-GR)
- ISA Overshoes, LG, Yllw, Resists Bioburden, PK50 (SYBF400L)
- ISA Overshoes, 2XL, Blue, Resists Bioburden, PR (SBLF100XXL-GR)
- ISA Overshoes, LG, Red, Resists Bioburden, PR (SRLF100L-GR)
- ISA Overshoes, MD, Black, Resists Bioburden, PR (SZLF100M-GR)
- TALON TRAX 9 Men's Steel (5T255)
- Isa Overboots and Overshoes