Shop All Overboots and Overshoes
Isa
Overshoes, 3XL, Blk, Resists Bioburden, PK50
Mfr # SZBF403X
Zoro # G5535323
product price: $321.99
/pk 50, $6.44/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Black
- Material Rubber
- Gender Unisex
- Toe Type Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isa
- MFR # SZBF403X
- Zoro # G5535323
- Country of Origin Mexico
- Category Overboots and Overshoes
Dimensions
Size | 3XL |
Fits Shoe Size | 13 to 16 |
Boot Height | 12 in |
Fits Footwear Size | 13 to 16 |
Description
Overboot, Mid-Calf, Footwear Sole Pattern Slip Resistant, Black, Fits Shoe Size 13 to 16, Boot Height 12 in, Unisex, Metatarsal Guard No, Size 3XL, Waterproof Yes, Upper Material Rubber, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH North Silver Shield SSG Smooth Finish PE and EVOH Blend Gloves, 10PK (SSG/11)
- NMC Hot 3257 Misc Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL85BP50)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0046YB)
- EMERGENCY ZONE Fold Flat Aluminum Stove (240)
- ISA Overshoes, XL, Red, Resists Bioburden, PR (SRLF100XL-GR)
- ISA Overshoes, 2XL, Blue, Resists Bioburden, PR (SBLF100XXL-GR)
- ISA Overshoes, 2XL, Black, Resists Bioburden, PR (SZLF100XXL-GR)
- ISA Overshoes, MD, Blue, Resists Bioburden, PR (SBLF100M-GR)
- ISA Overshoes, XL, Black, Resists Bioburden, PR (SZLF100XL-GR)
- ISA Overshoes, MD, Red, Resists Bioburden, PR (SRLF100M-GR)
- IMPACTO PROTECTIVE PRODUCTS Impacto TURBOTOE Steel Toe Cap Overshoe Sml 6-9, Flexible & Pliable PVC, Antislip Sole, Waterproof (TTUS)
- Isa Overboots and Overshoes