Shop All Overboots and Overshoes
Isa
Overshoes, 2XL, Red, Resist Bioburden, PK100
Mfr # SRLF100XXL
Zoro # G5521682
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Red
- Material Rubber
- Gender Unisex
- Toe Type Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isa
- MFR # SRLF100XXL
- Zoro # G5521682
- Country of Origin Mexico
- Category Overboots and Overshoes
Dimensions
Size | 2XL |
Boot Height | 7 1/2 in |
Fits Shoe Size | 15 |
Fits Footwear Size | 15 |
Description
Overshoe, Ankle, Footwear Sole Pattern Slip Resistant, Red, Fits Shoe Size 15, Boot Height 7 1/2 in, Unisex, Metatarsal Guard No, Size 2XL, Waterproof Yes, Upper Material Rubber, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY 225 Plus Winterliner Univ BLU (14502)
- ANSELL NeoPro, Disposable Exam Gloves, 5.1 mil Palm, Neoprene, Powder-Free, L (9), 100 PK, Green (NPG-888-L)
- BRADY Padlock Station, 5-11/16" H x 4" W (149174)
- DUE NORTH Indoor/Outdoor Spikeless Traction Aid, PR (V3553570-S/M)
- ISA Overshoes, SM, Blk, Resists Bioburden, PK100 (SZLF100S)
- ISA Overshoes, MD, Blue, Resists Bioburden, PR (SBLF100M-GR)
- ISA Overshoes, LG, Yllw, Resists Bioburden, PK50 (SYBF400L)
- ISA Overshoes, SM, Yellow, Resists Bioburden, PR (SYLF100S-GR)
- ISA Overshoes, 2XL, Yllw, Resists Bioburden, PR (SYLF100XXL-GR)
- ISA Overshoes, MD, Black, Resists Bioburden, PR (SZLF100M-GR)
- ZORO SELECT Overboot, Mens, 2XL, Pull On, Yllw, Latex, PR (6ZCH3)
- Isa Foot Protection