Shop All Overboots and Overshoes
Isa
Overshoes, 2XL, Blue, Resists Bioburden, PR
Mfr # SBLF100XXL-GR
Zoro # G5890923
product price: $3.89
/pr
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Blue
- Material Rubber
- Gender Unisex
- Toe Type Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Isa
- MFR # SBLF100XXL-GR
- Zoro # G5890923
- Country of Origin Mexico
- Category Overboots and Overshoes
Dimensions
Size | 2XL |
Fits Shoe Size | 15 |
Boot Height | 7 1/2 in |
Fits Footwear Size | 15 |
Description
Overshoe, Ankle, Footwear Sole Pattern Slip Resistant, Blue, Fits Shoe Size 15, Boot Height 7 1/2 in, Unisex, Metatarsal Guard No, Size 2XL, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT BN3109 W Rggd Pro RF Lse Fit Cnvs Pnt (103938-412)
- GUARDIAN EQUIPMENT Curtain, Modesty, Assy (AP250-015)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (890U-1S-1S-1S-STD-NO-B9X-C)
- EDGE VF, Cut-Res Gloves, S, 60FE83, PR (48-711VP)
- ISA Overshoes, MD, Blue, Resists Bioburden, PR (SBLF100M-GR)
- ISA Overshoes, SM, Blue, Resists Bioburden, PR (SBLF100S-GR)
- ISA Overshoes, XL, Blk, Resists Bioburden, PK50 (SZBF401X)
- ISA Overshoes, XL, Yllw, Resists Bioburden, PK50 (SYBF401X)
- ISA Overshoes, XL, Black, Resists Bioburden, PR (SZLF100XL-GR)
- ISA Overshoes, LG, Blue, Resists Bioburden, PR (SBLF100L-GR)
- MUCK BOOT CO Rubber Boot, Black, 16", Sz 9, PR (CHS-META)
- Isa Overboots and Overshoes