Shop All Overboots and Overshoes
Isa
Overshoes, 2XL, Blk, Resists Bioburden, PK50
Mfr # SZBF402X
Zoro # G5534833
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
- Material Rubber
- Gender Unisex
- Toe Type Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isa
- MFR # SZBF402X
- Zoro # G5534833
- Country of Origin Mexico
- Category Overboots and Overshoes
Dimensions
Size | 2XL |
Fits Shoe Size | 11 to 13 |
Boot Height | 12 in |
Fits Footwear Size | 11 to 13 |
Description
Overboot, Mid-Calf, Footwear Sole Pattern Slip Resistant, Black, Fits Shoe Size 11 to 13, Boot Height 12 in, Unisex, Metatarsal Guard No, Size 2XL, Waterproof Yes, Upper Material Rubber, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM CEMA Label, 2 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LECN366)
- PIG Build-A-Berm Spill Cont Berm Corner, PK2 (PLR265)
- TILSATEC Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 9, 12PK (TTP030PU-090)
- ARIAT FR Durastretch Work Shirt, Size M (10027885)
- ISA Overshoes, 2XL, Black, Resists Bioburden, PR (SZLF100XXL-GR)
- ISA Overshoes, XL, Black, Resists Bioburden, PR (SZLF100XL-GR)
- ISA Overshoes, 2XL, Yllw, Resists Bioburden, PR (SYLF100XXL-GR)
- ISA Overshoes, 2XL, Ylw, Resist Bioburden, PK100 (SYLF100XXL)
- ISA Overshoes, XL, Blue, Resists Bioburden, PR (SBLF100XL-GR)
- ISA Overshoes, MD, Red, Resists Bioburden, PR (SRLF100M-GR)
- IMPACTO Anti-Fatigue Insole, Unisex, PR (ERINWRKG)
- Isa Foot Protection