Shop All Overboots and Overshoes
Isa
Overshoes, 2XL, Bl, Resists Bioburden, PK100
Mfr # SBLF100XXL
Zoro # G5515881
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Blue
- Material Rubber
- Gender Unisex
- Toe Type Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Isa
- MFR # SBLF100XXL
- Zoro # G5515881
- Country of Origin Mexico
- Category Overboots and Overshoes
Dimensions
Size | 2XL |
Boot Height | 7 1/2 in |
Fits Shoe Size | 15 |
Fits Footwear Size | 15 |
Description
Overshoe, Ankle, Footwear Sole Pattern Slip Resistant, Blue, Fits Shoe Size 15, Boot Height 7 1/2 in, Unisex, Metatarsal Guard No, Size 2XL, Waterproof Yes, Upper Material Rubber, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Work Boots, Mens, 9, D, EVA Midsole, 6inH, PR (CA5520)
- WERMA Tower Light Assembly, 24VAC/DC, 100mA, 37mm (69811075)
- TRU-SPEC Mens Tactical Pants, Size 36", Charcoal (1079)
- NMC High Voltage Label - Bilingual, Pk5 (ESD49AP)
- ISA Overshoes, MD, Black, Resists Bioburden, PR (SZLF100M-GR)
- ISA Overshoes, 2XL, Blue, Resists Bioburden, PR (SBLF100XXL-GR)
- ISA Overshoes, MD, Red, Resists Bioburden, PR (SRLF100M-GR)
- ISA Overshoes, LG, Blue, Resists Bioburden, PR (SBLF100L-GR)
- ISA Overshoes, LG, Yellow, Resists Bioburden, PR (SYLF100L-GR)
- ISA Overshoes, SM, Blk, Resists Bioburden, PK100 (SZLF100S)
- TINGLEY RUBBER Lg 10" Rubber Work Boot (1400-L)
- Isa Foot Protection