Shop All Adjustable Wrenches
Irwin
Wrench, Adjustable, 12", Material: Chrome Vanadium
Mfr # 2078612
Zoro # G7020890
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12"
- Material Chrome Vanadium
- Features English And Metric Scales, Grips Provide Extra Comfort And Reduces Hand Fatigue
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 2078612
- Zoro # G7020890
- UPC # 00794777665585
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 12" |
Details
Material | Chrome Vanadium |
Features | English And Metric Scales, Grips Provide Extra Comfort And Reduces Hand Fatigue |
Standards | ANSI |
Item | Wrench,Adjustable,12" |
Description
Wrench,Adjustable,12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Sander, 7 In Pad, 5000rpm (21AA98)
- URREA Heavy duty hand riveter 10" (UPS15)
- KNIPEX Precision Electronics Pliers Set In Pouc (00 20 16 P)
- MALCO Malco S9R Hand Seamer (S9R)
- IRWIN Adj. Wrench, 10", 1-1/4" Cap., Chrome (2078610)
- IRWIN Wrench, Adjustable Tray Set, 4 pcs. (2078706)
- IRWIN ADJUS WRNCH SET 6&10"" 2P (2078700)
- IRWIN ADJUST WRENCH 12""L BL/YL (2078612)
- IRWIN Vise-Grip Adjustable Wrench Set, 6 in, 8 in, 10 in, 12 in, Chrome, 4-Piece (2078706)
- IRWIN Adjustable Locking Wrench, 10" (02)
- INGERSOLL-RAND 8 Inch Adjustable Wrench (755250X)
- Irwin Wrenches