Shop All Wood Drilling Bits
Irwin
Woodboring Bit, 7/8 x 6 IN
Mfr # 3041005
Zoro # G1354227
original price:
$9.99
35% off
new price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Drill Bit Size 7/8 in
- Drill Style Wood Boring
- Drill Bit Material Carbon Steel
- For Use With 3/8 in or 1/2 in Drill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 3041005
- Zoro # G1354227
- UPC # 024721092755
- Country of Origin China
- Category Wood Drilling Bits
Dimensions
Bit Dia. | 7/8" |
Overall Length | 6 in |
Shank Size | 7/8" |
Drill Bit Size | 7/8 in |
Maximum Drilling Depth | 4 in |
Flute Length | 2 5/8 in |
Shank Diameter | 1/4 in |
Details
Drill Style | Wood Boring |
Item | Hybrid Drill Bit |
Drill Bit Material | Carbon Steel |
For Use With | 3/8 in or 1/2 in Drill |
Material | Carbon Steel Alloy |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 3 |
Sub Brand | Speedbor |
Material - Machining | Carbon Steel |
Cutting Direction | Right Hand |
Measurement System | Fractional Inch |
Drill Bit Point Type | Screw Point |
For Tool Type | Drill Driver |
Primary Material Application | Wood |
Decimal Equivalent | 0.875 |
Shank Type - Machining | Straight |
Shop By | Hot Buys |
Description
Speedbor, Hybrid Drill Bit, 7/8 in, 2 5/8 in Flute Length, 6 in Overall Length, Shank Diameter 1/4 in, Carbon Steel, Maximum Drilling Depth 4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Machinist Scriber, Straight/90 Deg (76-1510)
- KESON 12 ft Tape Measure, 5/8 in Blade (PGT1812V)
- PROTO 1 in Drive, 1-15/16 in 6 pt SAE Socket, 6 Points (J10031L)
- OLFA Safety Knife Rounded Safety Blade, 5 1/2 in L (SK-6)
- IRWIN Woodboring Bit, 1/2 x 6 IN (3041001)
- IRWIN Wood Boring Bit, 11/16 In, Shank Hex 1/4 (3041016)
- IRWIN Woodboring Bit, 5/8 x 6 IN (3041002)
- IRWIN Drill Bit, 1-1/4 In (87920)
- IRWIN Drill Bit, 3/4 In (87912)
- IRWIN Drill Bit, 1 In (87916)
- IRWIN Woodboring Bit, 3/4 x 6 IN (3041004)
- Irwin Wood Drilling Bits