Shop All Wood Drilling Bits
Irwin
Woodboring Bit, 5/8 x 6 IN
Mfr # 3041002
Zoro # G1979065
original price:
$7.15
17% off
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- For Use With 3/8 in or 1/2 in Drill
- Material Carbon Steel Alloy
- Drill Bit Size 5/8 in
- Drill Style Wood Boring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 3041002
- Zoro # G1979065
- UPC # 024721092731
- Country of Origin China
- Category Wood Drilling Bits
Dimensions
Bit Dia. | 5/8" |
Overall Length | 6 in |
Shank Size | 1/4" |
Drill Bit Size | 5/8 in |
Maximum Drilling Depth | 4 in |
Shank Diameter | 1/4 in |
Flute Length | 2 in |
Details
For Use With | 3/8 in or 1/2 in Drill |
Material | Carbon Steel Alloy |
Drill Style | Wood Boring |
Drill Bit Material | Carbon Steel |
Item | Hybrid Drill Bit |
Material - Machining | Carbon Steel |
Primary Material Application | Wood |
Drill Bit Point Type | Screw Point |
Number of Flutes | 3 |
Finish - Machining | Bright (Uncoated) |
Cutting Direction | Right Hand |
Measurement System | Fractional Inch |
Shank Type - Machining | Straight |
For Tool Type | Drill Driver |
Sub Brand | Speedbor |
Decimal Equivalent | 0.625 |
Description
Speedbor, Hybrid Drill Bit, 5/8 in, 2 in Flute Length, 6 in Overall Length, Shank Diameter 1/4 in, Carbon Steel, Maximum Drilling Depth 4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUNCIL TOOL Michigan Axe, 4-3/4 In Edge, 36 L, Hickory (35-2 MR)
- MORSE Reciprocating Saw Blade, 9 in L, 7/8 in W, 0.062 in Thickness, 10 TPI, Bi-Metal Cutting Edge, Bi-Met (RBFR96210WT20)
- EAZYPOWER Power Tip, No. 2, 12" (35795)
- OSG Spiral Point Tap, Plug, 2 (2885001)
- IRWIN Wood Boring Bit, 1 1/8 In, Shank Hex 1/4 (3041019)
- IRWIN Wood Boring Bit, 7/16 In, Shank Hex 1/4 In (3041015)
- IRWIN Woodboring Bit, 7/8 x 6 IN (3041005)
- IRWIN Wood Boring Bit, 15/16 In, Shank Hex 1/4 (3041018)
- IRWIN Wood Boring Bit, 1-1/2 in. dia., 3/8 Shank (3041021)
- IRWIN Wood Boring Bit, 1-3/8 in. dia., 3/8 Shank (3041020)
- MILWAUKEE TOOL 5/8 in. x 30 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6904)
- Irwin Wood Drilling Bits