Shop All Wood Drilling Bits
Irwin
Woodboring Bit, 1/2 x 6 IN
Mfr # 3041001
Zoro # G2741216
original price:
$6.35
15% off
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- For Use With 3/8 in or 1/2 in Drill
- Drill Bit Size 1/2 in
- Drill Bit Material Carbon Steel
- Drill Style Wood Boring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 3041001
- Zoro # G2741216
- UPC # 024721092724
- Country of Origin China
- Category Wood Drilling Bits
Dimensions
Bit Dia. | 1/2" |
Overall Length | 6 in |
Shank Size | 1/2" |
Drill Bit Size | 1/2 in |
Maximum Drilling Depth | 4 in |
Shank Diameter | 1/4 in |
Flute Length | 1 3/4 in |
Details
For Use With | 3/8 in or 1/2 in Drill |
Item | Hybrid Drill Bit |
Drill Bit Material | Carbon Steel |
Drill Style | Wood Boring |
Material | Carbon Steel Alloy |
For Tool Type | Drill Driver |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.5 |
Cutting Direction | Right Hand |
Primary Material Application | Wood |
Number of Flutes | 3 |
Material - Machining | Carbon Steel |
Drill Bit Point Type | Screw Point |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Sub Brand | Speedbor |
Description
Speedbor, Hybrid Drill Bit, 1/2 in, 1 3/4 in Flute Length, 6 in Overall Length, Shank Diameter 1/4 in, Carbon Steel, Maximum Drilling Depth 4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Electronic Outside Micrometer, Friction (3109-100E)
- EAZYPOWER Security Tee Star, Size T25, 6" (79505/B)
- JACOBS 621 Drill Sleeve Outside 2MT/Inside 1MT (30422DN)
- STARRETT Spindle Square (649-1M)
- IRWIN Woodboring Bit, 7/8 x 6 IN (3041005)
- IRWIN Woodboring Bit, 5/8 x 6 IN (3041002)
- IRWIN Wood Boring Bit, 11/16 In, Shank Hex 1/4 (3041016)
- IRWIN Drill Bit, 3/4 In (87912)
- IRWIN Woodboring Bit, 1 x 6 IN (3041007)
- IRWIN Drill Bit, 7/8 In (87914)
- WOODOWL Center Tapered Drill #8 - 11/64" (00716)
- Irwin Wood Drilling Bits