Shop All Drill Bit Sets
Irwin
Woodboring 6pc Bit Set
Mfr # 3041006
Zoro # G1078147
$27.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Material - Machining Carbon Steel
- Shank Size 1/4 in
- Finish - Machining Bright (Uncoated)
- Drill Bit Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 3041006
- Zoro # G1078147
- UPC # 024721092793
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Overall Length | 6 in |
Shank Size | 1/4 in |
Shank Dia. | 1/4" |
Drill Bit Size | 5/8 in, 3/4 in, 1 in |
Smallest Drill Bit Size | 5/8 in |
Shank Diameter | 1/4 in |
Drill Bit Sizes Included | 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1 1/4 in |
Largest Drill Bit Size | 1 1/4 in |
Diameter | 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1-1/4 in |
Description
Spade Drill Bit Set, Carbon Steel, Number of Drill Bits 6, Hex, Shank Diameter 1/4 in, Bright (Uncoated), Overall Length 6 in, Largest Drill Bit Size 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 2 Piece Double-X™ Straight and 45° Hemostat Plier Set (82111)
- DAKE Pedestal for 40F033 Arbor Press (903002-4)
- MILWAUKEE TOOL 25/64" Thunderbolt Titanium Coated Drill Bit (48-89-2222)
- DRILL AMERICA 1-1/8"-8 HSS Plug Hand Tap (DWTST1-1/8-8P)
- IRWIN DRILL BIT TURBOMAX 15PC (318015)
- IRWIN Unibit Step Drill Set, 3 Piece (VGP10502)
- IRWIN 18-pc. Jobber Length Drill Set, Titanium Nitride Coating (3018010)
- IRWIN 18pc. black oxide Drill Bit Set (314018)
- IRWIN Spade Bit, 6pc. Set (88886)
- IRWIN Wood Drill Bit Sets (87954)
- KODIAK CUTTING TOOLS 13 Pc. Drill Sets Drill Bit Sets with Cases (5420107)
- Irwin Drill Bit Sets