Shop All Drill Bit Sets
Irwin
Woodboring 3pc Bit Set
Mfr # 3041003
Zoro # G1270324
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Material - Machining Carbon Steel
- Number of Pieces 3
- Shank Dia. 1/4"
- Application 3/8" or 1/2" Drill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 3041003
- Zoro # G1270324
- UPC # 024721092786
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Overall Length | 6 in |
Shank Size | 1/4 in |
Shank Dia. | 1/4" |
Drill Bit Size | 5/8 in, 3/4 in, 1 in |
Shank Diameter | 1/4 in |
Drill Bit Sizes Included | 5/8 in, 3/4 in, 1 in |
Diameter | 5/8 in, 3/4 in, 1 in |
Details
Material - Machining | Carbon Steel |
Finish - Machining | Bright (Uncoated) |
Item | Hybrid Drill Bit Set |
Number of Pieces | 3 |
Application | 3/8" or 1/2" Drill |
Drill Style | Spade |
Drill Bit Material | Carbon Steel |
Cutting Direction | Right Hand |
Measurement System | Fractional Inch |
Number of Drill Bits | 3 |
Drill Bit Point Type | Full-Cone Threaded Tip |
Sub Brand | Speedbor |
Flute Type | Regular Spiral |
Auger Style | Spade |
Decimal Equivalent | 0.625, 0.75, 1 |
Shank Type - Machining | Straight |
Description
Hybrid Drill Bit Set, Number of Drill Bits 3, Straight, Material - Machining Carbon Steel, Finish - Machining Bright (Uncoated), Measurement System Fractional Inch, Drill Bit Sizes Included 5/8 in, 3/4 in, 1 in, Decimal Equivalent 0.625, 0.75, 1, Flute Type Regular Spiral
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Carbide Insert, Trigon, 2, WCMX, 2, Carbide (WCMX 21.52 UD2)
- DAYTON 4" Machine Vise with Swivel Base (4CPF5)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180500G)
- HHIP 3/8" 82 Degree 6 Flute High Speed Steel Chatterless Countersink (2001-3375)
- IRWIN Step Drill Bit Set, Bright Finish, High Speed Steel, Black Oxide, 3-Piece (10502ZR)
- IRWIN HSS Step Drill Bit Set 1/8-3/4", 3 pc. (15502)
- IRWIN HSS Cobalt Alloy Steel Step Drill Bit Set, 3-Piece, #1, #2 & #3 (10502cb)
- IRWIN 8PC Pro Spade Bit Set (IWAX128PC)
- IRWIN 8PC Pro Spade Bit Set (IWAX128PC)
- IRWIN Spdbor Spade Bit Set 3Pc (87950)
- CHICAGO-LATROBE 18PC Jobber Drill and Plug Hand Tap Set CL 150D/1002 Bright HSS #36, #29, #25, #21, #7, F, 5/16, U, 27/64 (52580)
- Irwin Drill Bits