Shop All Drill Bit Sets
Irwin
Wood Drilling Bits, 5 Pc Set, 4in, PK6
Mfr # 1877242
Zoro # G3969318
Free Shipping & Returns
Not eligible for select promotions
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 1877242
- Zoro # G3969318
- UPC # 042526916793
- Country of Origin China
- Category Drill Bit Sets
Details
Promotion Restriction | Not eligible for promotion |
Item | Wood Drilling Bits,5 Pc Set,4in |
Description
Wood Drilling Bits,5 Pc Set,4in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL All Steel Walking, 12" x 14" 3/4" R 1" D (CC701)
- CAPRI TOOLS Replacement Blade for 1-5/8 in Ratcheting Pipe Cutter (CP11290-BD)
- GREY PNEUMATIC SKT 3/4" DRIVE X 15/16" UNIVERSAL IM (GP3030U)
- ZORO SELECT Power Driver, 1/4 In. Hex (4ZU86)
- IRWIN Step Drill Bit Set, HSS, 1/8-1-3/8 In, 4 pc (10225)
- IRWIN Unibit Step Drill Set, 3 Piece (VGP10502)
- IRWIN 29 Pc. Drill Bit Industrial Set Case (3018004)
- IRWIN 8PC Pro Spade Bit Set (IWAX128PC)
- IRWIN 8PC Pro Spade Bit Set (IWAX128PC)
- IRWIN 18-pc. Jobber Length Drill Set, Titanium Nitride Coating (3018010)
- BRUTE PLATINUM 29 Piece XL28 Mechanics Drill Set, 1/16in - 1/2in x 64ths, Champion (CHA 129-XL28)
- Irwin Drill Bits