Shop All Self-Feed Drill Bits
This Product is Discontinued
Irwin
Wood Drilling Bit, Steel, Bit Dia. 4-5/8" (Discontinued)
Mfr # 3046016
Zoro # G7800847
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bit Dia. 4-5/8"
- Overall Length 5 in
- Drill Bit Size 4 5/8 in
- Number of Pieces 1
- Drill Bit Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 3046016
- Zoro # G7800847
- UPC # 024721104816
- Country of Origin China
- Category Self-Feed Drill Bits
Dimensions
Bit Dia. | 4-5/8" |
Overall Length | 5 in |
Shank Size | 4-5/8" |
Drill Bit Size | 4 5/8 in |
Details
Number of Pieces | 1 |
Drill Bit Material | Carbon Steel |
Item | Wood Drilling Bit |
For Use With | Wood |
Material | Steel |
Drill Style | Self Feed |
Description
Set, Wood Drilling Bit, Self-Feed, Drill Bit Material Carbon Steel, Drill Bit Size 4 5/8 in, Shank Size 7/16 in, Overall Length 5 in, For Use With Wood, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.