Shop All Self-Feed Drill Bits
Irwin
Wood Drilling Bit, Steel, Bit Dia. 2-1/4"
Mfr # 3046012
Zoro # G7800707
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 2-1/4"
- Overall Length 5 in
- Drill Style Self Feed
- Material Steel
- Drill Bit Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 3046012
- Zoro # G7800707
- UPC # 024721104779
- Country of Origin China
- Category Self-Feed Drill Bits
Dimensions
Bit Dia. | 2-1/4" |
Overall Length | 5 in |
Shank Size | 2-1/4" |
Drill Bit Size | 2 1/4 in |
Details
Drill Style | Self Feed |
Item | Wood Drilling Bit |
Material | Steel |
Drill Bit Material | Carbon Steel |
Number of Pieces | 1 |
For Use With | Wood |
Description
Set, Wood Drilling Bit, Self-Feed, Drill Bit Material Carbon Steel, Drill Bit Size 2 1/4 in, Shank Size 7/16 in, Overall Length 5 in, For Use With Wood, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 13mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated (000420413)
- MILWAUKEE TOOL 14 in. STEELHEAD Diamond Cut-Off Wheel (49-93-7840)
- MAUDLIN PRODUCTS Tool Wrap, 309 SS, 50 Ft. L x 20 In. W (SSFW309-20-50)
- KLEIN TOOLS Regular-Point Drill-Bit Set, 13-Piece (53002)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 2-1/8" (3046011)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 1-3/4" (3046009)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 1-1/2" (3046008)
- IRWIN SELF FEED BIT 2-1/4"" (3046012)
- IRWIN 1-3/8IN Speedbor Max Self Feed Bit (3046007)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 2" (3046010)
- BOSCH Self-Feeding Bit, 3-5/8In (SF3621)
- Irwin Drill Bits