Shop All Self-Feed Drill Bits
Irwin
Wood Drilling Bit, Steel, Bit Dia. 1-1/8"
Mfr # 3046005
Zoro # G7800698
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1-1/8"
- Overall Length 5 in
- For Use With Wood
- Drill Bit Size 1 1/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 3046005
- Zoro # G7800698
- UPC # 024721104700
- Country of Origin China
- Category Self-Feed Drill Bits
Dimensions
Bit Dia. | 1-1/8" |
Overall Length | 5 in |
Shank Size | 1-1/8" |
Drill Bit Size | 1 1/8 in |
Details
For Use With | Wood |
Material | Steel |
Drill Style | Self Feed |
Number of Pieces | 1 |
Item | Wood Drilling Bit |
Drill Bit Material | Carbon Steel |
Description
Set, Wood Drilling Bit, Self-Feed, Drill Bit Material Carbon Steel, Drill Bit Size 1 1/8 in, Shank Size 7/16 in, Overall Length 5 in, For Use With Wood, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Safety Ramp Walking Straight, 13-1/2"x6 (CC084)
- OSG Spiral Point Tap, Plug, 3 (1231808)
- EKLIND SAE Plain Hex Key, 5/32" Tip Size, 4 1/8 in Long, 27/32 in Short, 10 PK (15210)
- PERFORMANCE TOOL BOLT CUTTER BLK/RED 24""L (BC-24)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 1" (3046004)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 1-3/4" (3046009)
- IRWIN SELF FEED BIT 1"" (3046004)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 1-1/2" (3046008)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 3" (3046014)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 2-1/4" (3046012)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 2-1/8" (3046011)
- Irwin Drill Bits