Shop All Auger Drill Bits
Irwin
Wood Drilling Bit, Steel, Bit Dia. 1-1/8"
Mfr # 1779347
Zoro # G7800935
original price:
$27.19
5% off
new price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1-1/8"
- Overall Length 7 1/2 in
- Shank Size 1-1/8"
- For Use With Wood
- Drill Style Auger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1779347
- Zoro # G7800935
- UPC # 024721424181
- Country of Origin Brazil
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1-1/8" |
Overall Length | 7 1/2 in |
Shank Size | 1-1/8" |
Drill Bit Size | 1 1/8 in |
Shank Hex Size | 7/16 in |
Details
For Use With | Wood |
Drill Style | Auger |
Drill Bit Material | Carbon Steel |
Material | Steel |
Item | Auger Drill Bit |
Number of Pieces | 1 |
Sub Brand | WeldTec |
Cutting Direction | Right Hand |
Measurement System | Fractional Inch |
Decimal Equivalent | 1.125 |
Shank Type - Machining | Hex |
Flute Type | Parabolic |
Auger Style | Ship Auger |
Auger Center | Solid |
Primary Material Application | Wood |
Material - Machining | Carbon Steel |
Finish - Machining | PTFE |
Description
Ship Auger, Auger Drill Bit, 1 1/8 in, 7 1/2 in Overall Length, Hex, PTFE, Shank Hex Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Brush (N257540)
- MORSE Band Saw Blade, 11 ft. 6" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEFC1014M42-11' 6)
- BOSCH Diamond Blade, 7/8" Arbor Size (DBX543S)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No042 (445-3X)
- IRWIN DRILLBIT 1/2""X4"" SPDBRMX (1866033)
- IRWIN Ship Auger Bit, 1-1/16 Dia, 7/16 Hex Shank (4935572)
- IRWIN Bit Drill 3/4X16Speedbor (88712)
- IRWIN Bit Drill 3/8X16Speedbor (88706)
- IRWIN WELDTEC SHIP AUGR 1-1/8"" (3043014)
- IRWIN Ship Auger Bit, 7/8 Dia, 7/16 Hex Shank (3043011)
- KLEIN TOOLS Steel Ship Auger Bit, Screw Point, 1 x 4-Inch (53406)
- Irwin Auger Drill Bits