Shop All Forstner Drill Bits
Irwin
Wood Drilling Bit, Forstner, Steel
Mfr # 1966893
Zoro # G7113830
product price: $62.75
/ea
$62.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1/4", 1/4", 3/8", 1/2", 5/8", 3/4", 7/8", 1", 1-1/8", 1-1/4", 1-3/8", 1-1/2", 1-5/8", 2"
- Overall Length 3 1/2 in
- Shank Size 3/8 in
- Number of Pieces 14
- Drill Bit Size 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1 1/8 in, 1 1/4 in, 1 3/8 in, 1 1/2 in, 1 5/8 in, 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1966893
- Zoro # G7113830
- UPC # 042526943553
- Country of Origin China
- Category Forstner Drill Bits
Dimensions
Bit Dia. | 1/4", 1/4", 3/8", 1/2", 5/8", 3/4", 7/8", 1", 1-1/8", 1-1/4", 1-3/8", 1-1/2", 1-5/8", 2" |
Overall Length | 3 1/2 in |
Shank Size | 3/8 in |
Drill Bit Size | 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1 1/8 in, 1 1/4 in, 1 3/8 in, 1 1/2 in, 1 5/8 in, 2 in |
Largest Drill Bit Size | 1 5/8 in |
Smallest Drill Bit Size | 1/4 in |
Drill Bit Sizes Included | 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1 1/8 in, 1 1/4 in, 1 3/8 in, 1 1/2 in, 1 5/8 in, 2 in |
Shank Hex Size | 3/8 in |
Shank Diameter | 3/8 in |
Description
Forstner Drill Bit Set, Number of Drill Bits 14, Fractional Inch, Straight, Bright (Uncoated), Largest Drill Bit Size 1 5/8 in, Shank Diameter 3/8 in, Shank Hex Size 3/8 in, Overall Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2" x 24" Drill Bit Premium Percussion (DW5238)
- XCELITE Spline Blade, Bristol 6-Flute, .069" (9963N)
- KRAFT TOOL Step-Saver Vertical Groover 12" Lx3/8 (CF007)
- MILWAUKEE TOOL 3/8 in Drive IMPACT SOCKET SET Deep Socket, Black Phosphate (49-66-7006)
- IRWIN Bit Forstner 2-1/8 Irwin (1966939)
- IRWIN BIT DRILL FORSTNER 3/4"" (1966898)
- IRWIN Wood Drilling Bit, Forstner, 1-3/8" dia. (1966933)
- IRWIN BIT DRILL FORSTNER 1/2"" (1966896)
- IRWIN BIT DRILL FORSTNER 1/4"" (1966894)
- IRWIN Wood Drilling Bit, Forstner, 2-1/8" dia. (1966939)
- CMT Forstner Bit, 16mm (537.160.31)
- Irwin Forstner Drill Bits