Shop All Forstner Drill Bits
Irwin
Wood Drilling Bit, Forstner, Steel
Mfr # 1966892
Zoro # G7113858
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1/4", 3/8", 1/2", 5/8", 3/4", 7/8", 1", 1-3/8"
- Overall Length 3 1/2 in
- Shank Size 3/8 in
- Number of Pieces 8
- Drill Style Forstner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1966892
- Zoro # G7113858
- UPC # 042526943546
- Country of Origin China
- Category Forstner Drill Bits
Dimensions
Bit Dia. | 1/4", 3/8", 1/2", 5/8", 3/4", 7/8", 1", 1-3/8" |
Overall Length | 3 1/2 in |
Shank Size | 3/8 in |
Drill Bit Size | 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1 3/8 in |
Details
Number of Pieces | 8 |
Drill Style | Forstner |
Drill Bit Material | Carbon Steel |
For Use With | Wood |
Item | Wood Drilling Bit Set |
Shank Type - Machining | Cylindrical |
Primary Material Application | Wood |
Description
Individual, Wood Drilling Bit Set, Drill Style Forstner, Drill Bit Material Carbon Steel, Drill Bit Size 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1 3/8 in, Shank Size 3/8 in, Overall Length 3 1/2 in, Number of Pieces 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive Deep Socket Set (MSBD-19HRC)
- PROFESSIONAL PLASTICS Drill Bit 1106005, 0.187 Dia [Each] (HDRILLBIT.187-1106005)
- POWERBUILT 9Pc Stubby&Extra Long Ball End Star Key (240101)
- MAKITA Impact XPS #3 Phillips 3" Power Bit, PK2 (E-01155)
- IRWIN Wood Drilling Bit, Forstner, 2-1/8" dia. (1966939)
- IRWIN Wood Drilling Bit, Forstner, 1-1/2" dia. (1966934)
- IRWIN Bit Forstner 2-1/8 Irwin (1966939)
- IRWIN Wood Drilling Bit, Forstner, 1-1/8" dia. (1966931)
- IRWIN Wood Drilling Bit, Forstner, 1/2" Bit dia. (1966896)
- IRWIN BIT DRILL FORSTNER 1/4"" (1966894)
- DIABLO FORSTNER DRILL BIT 7/8"" (FB-006)
- Irwin Drill Bits