Shop All Forstner Drill Bits
Irwin
Wood Drilling Bit, Forstner, 7/8" Bit dia.
Mfr # 1966899
Zoro # G7113690
original price:
$9.25
4% off
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 1/2 in
- Shank Size 3/8"
- Drill Style Forstner
- For Use With Wood
- Drill Bit Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 1966899
- Zoro # G7113690
- UPC # 042526943614
- Country of Origin China
- Category Forstner Drill Bits
Dimensions
Bit Dia. | 7/8" |
Overall Length | 3 1/2 in |
Shank Size | 3/8" |
Drill Bit Size | 7/8 in |
Details
Item | Wood Drilling Bit |
Drill Style | Forstner |
For Use With | Wood |
Drill Bit Material | Carbon Steel |
Material | Steel |
Number of Pieces | 1 |
Description
Set, Wood Drilling Bit, Forstner, Drill Bit Material Carbon Steel, Drill Bit Size 7/8 in, Shank Size 3/8 in, Overall Length 3 1/2 in, For Use With Wood, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS #3 Phillips Power Drivers 6-Inch Bit, 2-Pack (PH362)
- KLEIN TOOLS Ratcheting Refrigeration Wrench 6-13/16-Inch (68309)
- BETA Tool Cart, 3 Drawer, Red, Sheet Metal, 30 in W x 18 in D x 35 in H (051000603)
- PROTO 1/2 in Drive, 1/2" Hex SAE Socket, 6 Points (J5416H)
- IRWIN Wood Drilling Bit, Forstner, 1-3/8" dia. (1966933)
- IRWIN Wood Drilling Bit, Forstner, 2" Bit dia. (1966938)
- IRWIN Wood Drilling Bit, Forstner, 3/8" Bit dia. (1966895)
- IRWIN Wood Drilling Bit, Forstner, 1/4" Bit dia. (1966894)
- IRWIN BIT DRILL FORSTNER 1/2"" (1966896)
- IRWIN Wood Drilling Bit, Forstner, 1-1/2" dia. (1966934)
- CMT Forstner Bit, 1/4" (537.064.31)
- Irwin Drill Bits