Shop All Forstner Drill Bits
Irwin
Wood Drilling Bit, Forstner, 5/8" Bit dia.
Mfr # 1966897
Zoro # G7113745
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 5/8"
- Overall Length 3 1/2 in
- Shank Size 3/8 in
- Number of Pieces 1
- For Use With Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1966897
- Zoro # G7113745
- UPC # 042526943591
- Country of Origin China
- Category Forstner Drill Bits
Dimensions
Bit Dia. | 5/8" |
Overall Length | 3 1/2 in |
Shank Size | 3/8 in |
Drill Bit Size | 5/8 in |
Details
Number of Pieces | 1 |
For Use With | Wood |
Item | Wood Drilling Bit |
Drill Bit Material | Carbon Steel |
Material | Steel |
Drill Style | Forstner |
Description
Set, Wood Drilling Bit, Forstner, Drill Bit Material Carbon Steel, Drill Bit Size 5/8 in, Shank Size 3/8 in, Overall Length 3 1/2 in, For Use With Wood, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2.35mm HSS Jobber Length Drill Bit (DWDMM2.35)
- STANLEY BENCH PLANE BLK 2X9.75"" (12-404)
- STARRETT American Standard Wire Gage, 0-36 (281)
- BON TOOL Bon 19-119 Asphalt Tamper 8X8 Aluminuminum Head With Steel Handle (19-119)
- IRWIN BIT DRILL FORSTNER 1/4"" (1966894)
- IRWIN Wood Drilling Bit, Forstner, 7/8" Bit dia. (1966899)
- IRWIN Wood Drilling Bit, Forstner, 1-3/8" dia. (1966933)
- IRWIN BIT DRILL FORSTNER 3/8"" (1966895)
- IRWIN Wood Drilling Bit, Forstner, 1/4" Bit dia. (1966894)
- IRWIN Wood Drilling Bit, Forstner, 1/2" Bit dia. (1966896)
- IRWIN Wood Drilling Bit, Forstner, Steel (1966893)
- Irwin Forstner Drill Bits