Shop All Forstner Drill Bits
Irwin
Wood Drilling Bit, Forstner, 2" Bit dia.
Mfr # 1966938
Zoro # G7113849
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 1/2 in
- Shank Size 3/8"
- Drill Bit Material Carbon Steel
- Material Steel
- Drill Bit Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 1966938
- Zoro # G7113849
- UPC # 042526943706
- Country of Origin China
- Category Forstner Drill Bits
Dimensions
Bit Dia. | 2" |
Overall Length | 3 1/2 in |
Shank Size | 3/8" |
Drill Bit Size | 2 in |
Details
Drill Bit Material | Carbon Steel |
Material | Steel |
Drill Style | Forstner |
Item | Wood Drilling Bit |
For Use With | Wood |
Number of Pieces | 1 |
Description
Set, Wood Drilling Bit, Forstner, Drill Bit Material Carbon Steel, Drill Bit Size 2 in, Shank Size 3/8 in, Overall Length 3 1/2 in, For Use With Wood, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PUNCH & CHISEL 11 PC SET (MY61411)
- ONSRUD 1/4" Three Flute Routing End Mill Plunge Point 3"L (60-242)
- SPYDER 6" L x General Purpose Cutting Reciprocating Saw Blade (200172)
- MITUTOYO Digital Micrometer, Blade, 0 to 1", SPC (422-360-30)
- IRWIN Wood Drilling Bit, Forstner, 7/8" Bit dia. (1966899)
- IRWIN Wood Drilling Bit, Forstner, 1-5/8" dia. (1966935)
- IRWIN Wood Drilling Bit, Forstner, 1-1/4" dia. (1966932)
- IRWIN Wood Drilling Bit, Forstner, 3/4" Bit dia. (1966898)
- IRWIN BIT DRILL FORSTNER 7/8"" (1966899)
- IRWIN BIT DRILL FORSTNER 5/8"" (1966897)
- CMT Forstner Bit, 30mm (537.300.31)
- Irwin Forstner Drill Bits