Shop All Forstner Drill Bits
Irwin
Wood Drilling Bit, Forstner, 2-1/8" dia.
Mfr # 1966939
Zoro # G7113788
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3 1/2 in
- Shank Size 3/8"
- Drill Bit Size 2 1/8 in
- For Use With Wood
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1966939
- Zoro # G7113788
- UPC # 042526943713
- Country of Origin China
- Category Forstner Drill Bits
Dimensions
Bit Dia. | 2-1/8" |
Overall Length | 3 1/2 in |
Shank Size | 3/8" |
Drill Bit Size | 2 1/8 in |
Details
For Use With | Wood |
Number of Pieces | 1 |
Drill Style | Forstner |
Material | Steel |
Drill Bit Material | Carbon Steel |
Item | Wood Drilling Bit |
Description
Set, Wood Drilling Bit, Forstner, Drill Bit Material Carbon Steel, Drill Bit Size 2 1/8 in, Shank Size 3/8 in, Overall Length 3 1/2 in, For Use With Wood, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive Impact Socket 6 (315MD)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #28 (46698)
- WESTWARD High Tension Hacksaw, Ergo, 12 In (5WFV9)
- WILLIAMS Williams 4 oz. Ball Peen Hammer, Hickory Handle (HBP-5-0A)
- IRWIN Wood Drilling Bit, Forstner, 3/4" Bit dia. (1966898)
- IRWIN Wood Drilling Bit, Forstner, 1-5/8" dia. (1966935)
- IRWIN Wood Drilling Bit, Forstner, 1-1/8" dia. (1966931)
- IRWIN BIT DRILL FORSTNER 3/4"" (1966898)
- IRWIN Bit Forstner 2-1/8 Irwin (1966939)
- IRWIN BIT DRILL FORSTNER 2"" (1966938)
- FREUD Forstner Bit Set to 1-3/8" dia., 7 pcs (FC-107)
- Irwin Forstner Drill Bits