Shop All Forstner Drill Bits
Irwin
Wood Drilling Bit, Forstner, 1-7/8" dia.
Mfr # 1966937
Zoro # G7113867
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 1/2 in
- Shank Size 3/8"
- Material Steel
- Drill Bit Size 1 7/8 in
- Drill Bit Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 1966937
- Zoro # G7113867
- UPC # 042526943690
- Country of Origin China
- Category Forstner Drill Bits
Dimensions
Bit Dia. | 1-7/8" |
Overall Length | 3 1/2 in |
Shank Size | 3/8" |
Drill Bit Size | 1 7/8 in |
Details
Material | Steel |
Item | Wood Drilling Bit |
Drill Bit Material | Carbon Steel |
Number of Pieces | 1 |
Drill Style | Forstner |
For Use With | Wood |
Description
Set, Wood Drilling Bit, Forstner, Drill Bit Material Carbon Steel, Drill Bit Size 1 7/8 in, Shank Size 3/8 in, Overall Length 3 1/2 in, For Use With Wood, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36 in Bar Clamp, Steel Handle and 1 3/4 in Throat Depth (10D590)
- YANKEE Chucking Reamer, E, 6 Flute, HSS (333-0.25)
- INSIZE Steel Rule, SS, 60" L, Unfinished, 1-1/2" W (7110-1500)
- HHIP Drift/Center Key MT3 (3900-0263)
- IRWIN Wood Drilling Bit, Forstner, 1/4" Bit dia. (1966894)
- IRWIN Wood Drilling Bit, Forstner, 1-1/2" dia. (1966934)
- IRWIN Wood Drilling Bit, Forstner, 2" Bit dia. (1966938)
- IRWIN BIT DRILL FORSTNER 1"" (1966900)
- IRWIN Wood Drilling Bit, Forstner, 1/2" Bit dia. (1966896)
- IRWIN BIT DRILL FORSTNER 2"" (1966938)
- MILWAUKEE TOOL Forstner Bit Set (4 PC) (48-14-0004)
- Irwin Drill Bits