Shop All Forstner Drill Bits
Irwin
Wood Drilling Bit, Forstner, 1-5/8" dia.
Mfr # 1966935
Zoro # G7113876
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 1/2 in
- Shank Size 3/8"
- Drill Bit Material Carbon Steel
- Drill Bit Size 1 5/8 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1966935
- Zoro # G7113876
- UPC # 042526943676
- Country of Origin China
- Category Forstner Drill Bits
Dimensions
Bit Dia. | 1-5/8" |
Overall Length | 3 1/2 in |
Shank Size | 3/8" |
Drill Bit Size | 1 5/8 in |
Details
Drill Bit Material | Carbon Steel |
Item | Wood Drilling Bit |
Number of Pieces | 1 |
Drill Style | Forstner |
Material | Steel |
For Use With | Wood |
Description
Set, Wood Drilling Bit, Forstner, Drill Bit Material Carbon Steel, Drill Bit Size 1 5/8 in, Shank Size 3/8 in, Overall Length 3 1/2 in, For Use With Wood, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Flexible Steel Rule, 6 In, Engineers (CF649MD)
- CAPRI TOOLS 3/8 in Drive Long 7/32 in Hex Bit Socket (3-0615)
- REMGRIT Rod Saw Blade, Fine, 10" x 0.1", PK50 (GG10-50T)
- STARRETT Thickness Gage, 0.0015 In, 1/2 x 12 In (667-1 1/2)
- IRWIN Wood Drilling Bit, Forstner, 1-1/8" dia. (1966931)
- IRWIN Wood Drilling Bit, Forstner, 2" Bit dia. (1966938)
- IRWIN Wood Drilling Bit, Forstner, 1-3/4" dia. (1966936)
- IRWIN Wood Drilling Bit, Forstner, 7/8" Bit dia. (1966899)
- IRWIN Wood Drilling Bit, Forstner, 2-1/8" dia. (1966939)
- IRWIN Forstner Bit, 218 in Dia, 312 in OAL, 1Flute, 38 in Dia Shank, Reduced Shank (1966939/42934)
- CMT Forstner Bit, 1-1/2" (537.381.31)
- Irwin Drill Bits