Shop All Forstner Drill Bits
Irwin
Wood Drilling Bit, Forstner, 1-3/4" dia.
Mfr # 1966936
Zoro # G7113779
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 1/2 in
- Shank Size 3/8"
- For Use With Wood
- Drill Bit Material Carbon Steel
- Drill Style Forstner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1966936
- Zoro # G7113779
- UPC # 042526943683
- Country of Origin China
- Category Forstner Drill Bits
Dimensions
Bit Dia. | 1-3/4" |
Overall Length | 3 1/2 in |
Shank Size | 3/8" |
Drill Bit Size | 1 3/4 in |
Details
For Use With | Wood |
Drill Bit Material | Carbon Steel |
Drill Style | Forstner |
Material | Steel |
Number of Pieces | 1 |
Item | Wood Drilling Bit |
Description
Set, Wood Drilling Bit, Forstner, Drill Bit Material Carbon Steel, Drill Bit Size 1 3/4 in, Shank Size 3/8 in, Overall Length 3 1/2 in, For Use With Wood, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Peg, s, PK4 (TT11C5391PGG)
- GREY PNEUMATIC SKT SET 1/2"DR 30PC METRIC STD/DP IM (GP1430MRD)
- OSG Countersink, 1 FL, 82 deg., 1 in. (700-1001)
- WESTWARD 1/2 in Drive, 28mm 12 pt Metric Socket, 12 Points (10E257)
- IRWIN Wood Drilling Bit, Forstner, 1-3/8" dia. (1966933)
- IRWIN Wood Drilling Bit, Forstner, 1-5/8" dia. (1966935)
- IRWIN Wood Drilling Bit, Forstner, 1-1/8" dia. (1966931)
- IRWIN Wood Drilling Bit, Forstner, 1/2" Bit dia. (1966896)
- IRWIN Forstner Bit, 218 in Dia, 312 in OAL, 1Flute, 38 in Dia Shank, Reduced Shank (1966939/42934)
- IRWIN Wood Drilling Bit, Forstner, Steel (1966892)
- BSC PREFERRED 178 Forstner Bit (FB-014)
- Irwin Drill Bits