Shop All Forstner Drill Bits
Irwin
Wood Drilling Bit, Forstner, 1-1/4" dia.
Mfr # 1966932
Zoro # G7113681
original price:
$12.65
11% off
new price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 1/2 in
- Shank Size 3/8"
- Number of Pieces 1
- For Use With Wood
- Drill Bit Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1966932
- Zoro # G7113681
- UPC # 042526943645
- Country of Origin China
- Category Forstner Drill Bits
Dimensions
Bit Dia. | 1-1/4" |
Overall Length | 3 1/2 in |
Shank Size | 3/8" |
Drill Bit Size | 1 1/4 in |
Details
Number of Pieces | 1 |
For Use With | Wood |
Drill Bit Material | Carbon Steel |
Material | Steel |
Item | Wood Drilling Bit |
Drill Style | Forstner |
Description
Set, Wood Drilling Bit, Forstner, Drill Bit Material Carbon Steel, Drill Bit Size 1 1/4 in, Shank Size 3/8 in, Overall Length 3 1/2 in, For Use With Wood, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 0.011 Carbide Endmill 4 Flute Micro Square End ALTIN Coated (5525069)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (1295301)
- CRESCENT NICHOLSON 8" Flat Double Cut Second File - Boxed (03599NN)
- CMT Dowel Drill, Rght, 1/4" dia., 30mm Cut L (306.064.11)
- IRWIN Wood Drilling Bit, Forstner, 1-1/8" dia. (1966931)
- IRWIN Wood Drilling Bit, Forstner, 1" Bit dia. (1966900)
- IRWIN Wood Drilling Bit, Forstner, 1-7/8" dia. (1966937)
- IRWIN Wood Drilling Bit, Forstner, Steel (1966892)
- IRWIN Wood Drilling Bit, Forstner, 7/8" Bit dia. (1966899)
- IRWIN BIT DRILL FORSTNER 1/2"" (1966896)
- FREUD Forstner Bit, 2-1/8" dia. (PB-016)
- Irwin Forstner Drill Bits